Order Entry
Belgium
ContactUsLinkComponent
Gloves, neoprene-nitrile, multi-layered, Kimtech™ Prizm™ Xtra™
Gloves, neoprene-nitrile, multi-layered, Kimtech™ Prizm™ Xtra™
Supplier:  KIMBERLY CLARK
Certificates
undefined
Gloves, neoprene-nitrile, multi-layered, Kimtech™ Prizm™ Xtra™
Supplier:  KIMBERLY CLARK
Certificates

Specifications

  • Catalog No:
  • 112-6229
  • 112-6228
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Finish:
  • Textured fingertips
  • Textured fingertips
  • Cuff style:
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,11 mm
  • 0,11 mm
  • Finger thickness:
  • 0,22 mm
  • 0,22 mm
  • Palm thickness:
  • 0,16 mm
  • 0,16 mm
  • Tensile strength:
  • 14 MPa, nominal
  • 14 MPa, nominal
  • Ultimate elongation:
  • 400% nominal (after accelerated aging)
  • 400% nominal (after accelerated aging)
  • EN norm:
  • EN ISO 374-1:2016 Type A (JKLMPT), EN ISO 374-5:2016
  • EN ISO 374-1:2016 Type A (JKLMPT), EN ISO 374-5:2016

Specifications

Related Information

Certificates
Search by Lot Number
Frequently Bought Together