Order Entry
Belgium
ContactUsLinkComponent
 
Microplate readers, Multiskan SkyHigh
 
undefined
Microplate readers, Multiskan SkyHigh

 

  • Catalog No:
  • 736-0923
  • 736-0931
  • 736-0922
  • LABLA51119700C
  • LABLA51119700DPC
  • Light source:
  • Xenon flash lamp
  • Xenon flash lamp
  • Xenon flash lamp
  • Xenon flash lamp
  • Xenon flash lamp
  • Wavelength range:
  • 200 - 1000 nm (1 nm steps)
  • 200 - 1000 nm (1 nm steps)
  • 200 - 1000 nm (1 nm steps)
  • 200 - 1000 nm (1 nm steps)
  • 200 - 1000 nm (1 nm steps)
  • Wavelength selection:
  • Monochromator
  • Monochromator
  • Monochromator
  • Monochromator
  • Monochromator
  • Accuracy:
  • 1,0% + 0,003 Abs (0 - 2,0 Abs), 2,0% (2,0 - 2,5 Abs)
  • 1,0% + 0,003 Abs (0 - 2,0 Abs), 2,0% (2,0 - 2,5 Abs)
  • 1,0% + 0,003 Abs (0 - 2,0 Abs), 2,0% (2,0 - 2,5 Abs)
  • 1,0% + 0,003 Abs (0 - 2,0 Abs), 2,0% (2,0 - 2,5 Abs)
  • 1,0% + 0,003 Abs (0 - 2,0 Abs), 2,0% (2,0 - 2,5 Abs)
  • Bandwidth:
  • <2,5 nm
  • <2,5 nm
  • <2,5 nm
  • <2,5 nm
  • <2,5 nm
  • Cuvette type:
  • W×D×H: 12,5×12,5×40 - 58 mm
    Beam centre height: 8,5 mm
    Beam window: ≥2
  • W×D×H: 12,5×12,5×40 - 58 mm
    Beam centre height: 8,5 mm
    Beam window: ≥2
  • W×D×H: 12,5×12,5×40 - 58 mm
    Beam centre height: 8,5 mm
    Beam window: ≥2
  • W×D×H: 12,5×12,5×40 - 58 mm
    Beam centre height: 8,5 mm
    Beam window: ≥2
  • W×D×H: 12,5×12,5×40 - 58 mm
    Beam centre height: 8,5 mm
    Beam window: ≥2
  • Incubation range:
  • From ambient temperature to 45 ˚C
  • From ambient temperature to 45 ˚C
  • From ambient temperature to 45 ˚C
  • From ambient temperature to 45 ˚C
  • From ambient temperature to 45 ˚C
  • Interfaces:
  • 1× USB B port for PC
    1× Ethernet port
    3× USB A ports for devices (USB memory device and Wi-Fi dongle)
  • 1× USB B port for PC
    1× Ethernet port
    3× USB A ports for devices (USB memory device and Wi-Fi dongle)
  • 1× USB B port for PC
    1× Ethernet port
    3× USB A ports for devices (USB memory device and Wi-Fi dongle)
  • 1× USB B port for PC
    1× Ethernet port
    3× USB A ports for devices (USB memory device and Wi-Fi dongle)
  • 1× USB B port for PC
    1× Ethernet port
    3× USB A ports for devices (USB memory device and Wi-Fi dongle)
  • Linearity:
  • 0 - 2,5 Abs, 2% (at 450 nm)
  • 0 - 2,5 Abs, 2% (at 450 nm)
  • 0 - 2,5 Abs, 2% (at 450 nm)
  • 0 - 2,5 Abs, 2% (at 450 nm)
  • 0 - 2,5 Abs, 2% (at 450 nm)
  • Measurement time (384-well plate):
  • 10 s
  • 10 s
  • 10 s
  • 10 s
  • 10 s
  • Measurement time (96-well plate):
  • 6 s
  • 6 s
  • 6 s
  • 6 s
  • 6 s
  • Plate types:
  • 6- to 48-, 96-, and 384-well plates (max. height 19,5 mm with lid), Thermo Scientific™ µDrop™ Plates
  • 6- to 48-, 96-, and 384-well plates (max. height 19,5 mm with lid), Thermo Scientific™ µDrop™ Plates
  • 6- to 48-, 96-, and 384-well plates (max. height 19,5 mm with lid), Thermo Scientific™ µDrop™ Plates
  • 6- to 48-, 96-, and 384-well plates (max. height 19,5 mm with lid), Thermo Scientific™ µDrop™ Plates
  • 6- to 48-, 96-, and 384-well plates (max. height 19,5 mm with lid), Thermo Scientific™ µDrop™ Plates
  • Precision:
  • SD <0,003 Abs or CV <1,0% (at 450 nm)
  • SD <0,003 Abs or CV <1,0% (at 450 nm)
  • SD <0,003 Abs or CV <1,0% (at 450 nm)
  • SD <0,003 Abs or CV <1,0% (at 450 nm)
  • SD <0,003 Abs or CV <1,0% (at 450 nm)
  • Range:
  • Up to 4 Abs
  • Up to 4 Abs
  • Up to 4 Abs
  • Up to 4 Abs
  • Up to 4 Abs
  • Scan speed:
  • 10 s from 200 - 1000 nm in 1 nm steps
  • 10 s from 200 - 1000 nm in 1 nm steps
  • 10 s from 200 - 1000 nm in 1 nm steps
  • 10 s from 200 - 1000 nm in 1 nm steps
  • 10 s from 200 - 1000 nm in 1 nm steps
  • Shaking:
  • Linear
  • Linear
  • Linear
  • Linear
  • Linear
  • User interface:
  • Stand alone use: 7" touch screen display; PC control: Thermo Scientific™ SkanIt™ software
  • Stand alone use: 7" touch screen display; PC control: Thermo Scientific™ SkanIt™ software
  • Stand alone use: 7" touch screen display; PC control: Thermo Scientific™ SkanIt™ software
  • Stand alone use: 7" touch screen display; PC control: Thermo Scientific™ SkanIt™ software
  • Stand alone use: 7" touch screen display; PC control: Thermo Scientific™ SkanIt™ software
  • W×D×H:
  • 295×445×265 mm
  • 295×445×265 mm
  • 295×445×265 mm
  • 295×445×265 mm
  • 295×445×265 mm
  • Weight:
  • 11,3 kg
  • 11,3 kg
  • 11,3 kg
  • 11,3 kg
  • 11,3 kg

 

Frequently Bought Together