Order Entry
Belgium
ContactUsLinkComponent
pH sensor with polymer body and temperature detector, SE 101 AN
pH sensor with polymer body and temperature detector, SE 101 AN
Catalog # 662-2355
Supplier:  KNICK
pH sensor with polymer body and temperature detector, SE 101 AN
Catalog # 662-2355
Supplier:  KNICK

Specifications

  • Connection:
    DIN coax connector and 4 mm spring connector
  • Ø×L:
    12×112 mm
  • For:
    Media containing suspended solids, water, wastewater, environmental analysis
  • Type:
    SE 101 AN
  • Description:
    pH sensor with polymer body and temperature detector
  • Material:
    Plastic
  • Thermistor:
    PT 1000
  • Junction:
    Ceramic junction (2x)
  • Cable length:
    1 m
  • Sensor type:
    Laboratory sensor head
  • Reference system:
    Ag/AgCl
  • Diaphr.:
    Ceramic
  • Electrolyte:
    Polymer
  • Pk:
    1
  • Temp.:
    −5...+80 °C
  • pH:
    0...14

Specifications

About this item

The SE 101-AN pH sensor features a highly robust polymer body, making it ideal for pH measurements in the fields of environmental analysis and water management.

  • Polymer electrolyte
  • Ceramic junction (2X)
  • Integrated PT 1000 temperature detector
  • Polymer body
  • pH glass with low impedance, also suitable for measurements at low temperatures