Order Entry
Belgium
Orders LinkContactUsLinkComponent
Titrator, digital

Titrator, digital

Digital titrator kit, incl. accessories
Catalog # HACH2270900
Supplier:   Hach
Titrator, digital
Catalog # HACH2270900
Supplier:  Hach
Titrator, digital
Titrator, digital

Digital titrator kit, incl. accessories

Price
716,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

This portable titrator enables analyses in the lab, the plant or the field.

  • Faster than a buret
  • Accuracy ±1%
  • Interchangeable cartridges allow you to change titrants in seconds: No cleaning or rinsing burets
  • More than 50 parameter/range combinations available
  • Concentrated titrants allow 40 to 100 typical titrations per cartridge
  • Number used for calculation of sample concentration is recorded directly from the digital counter

Weight: 132 g

Ordering information: Supplied with manual, 100-ml graduated cylinder, 125- and 250- ml Erlenmeyer flasks, demineraliser bottle, clippers, and rugged carrying case.

Specifications
  • Description:
    Digital titrator kit, incl. accessories
  • Cat. No.:
    HACH2270900
  • Dosing volume:
    10 ml
  • Dosing accuracy:
    ± 1 %
  • Model:
    Digital titrator
  • Weight:
    0,132 kg