Order Entry
Belgium
ContactUsLinkComponent
 
R 254 S serial extraction unit, round flasks, behrotest®
  BEHRB00218435
 :  BEHR
undefined
R 254 S serial extraction unit, round flasks, behrotest®
  BEHRB00218435
 :  BEHR

 

  • Extraction cap.:
    250 ml
  • Type:
    R 254 S
  • Description:
    Serial extraction unit, round flasks, 4 sample positions
  • Seq:
    03
  • W×D×H:
    53×32×74 cm
  • Current consumption:
    7 A
  • Flask capacity:
    500 ml
  • Output:
    1500 W
  • Pk:
    1

 

 

Behr equipment for Soxhlet extraction comply with the most various requirements of daily laboratory routines.

  • Practical holders for condenser and extraction adapter for secure placement between extractions
  • Extractor sizes from 30 to 1000 ml
  • Condenser with screw connections

Complete compact extraction system with basic rack, heating device, holder, hoses and glassware (reaction flasks, extractor, Dimroth condenser for extraction). Infinitely variable heating regulation After the extraction cycle, the compact system removes the solvent, by means of a discharge valve on the extractor directly into the reservoir.

With behr hydrolysis units, acid digestion is possible before extraction (determination of total fat content according to Weibull and Stoldt).

 : Includes sample package, extraction sleeves and boiling stones.