Melting point apparatus, M-560
Catalog # 621-0045
Supplier: BUCHI
Specifications
- Accuracy:Melting point: ±0,3 °C (at 0,5 °C/min up to 250 °C); ±0,5 °C (at 0,5 °C/min; 250 - 400 °C)
Boiling point: ±0,5 °C (at 1,0 °C/min up to 400 °C) - Memory:-
- Range:Ambient +10...400 °C
- Resolution:0,1 °C
- Description:Basic set, M-560, melting point apparatus with manual detection
- Model:M-560
- Cool down time 350 to 50 °C:~13 min
- Display:Colour TFT touchscreen
- Power supply:100/240 V 50 - 60 Hz
- Ramp rate:0,1; 0,2; 0,5; 1; 2; 3; 5; 10; 20 °C/min
- Weight:4,5 kg
- W×D×H:190×370×200 mm
- Pk:1
Specifications
About this item
M-560 is an economical instrument for the manual determination of melting and boiling points that is suitable for laboratories with moderate requirements for sample processing in a non regulated environment.
- Melting and boiling point determination
- Measurement of up to three samples (melting point) simultaneously improves productivity for the user
- Large illuminated magnification (2,5×) lens
- Heating block protective coating allows for easy cleaning and extended lifetime
- Large high resolution colour display
An advanced automated instrument with video capability for professional quality control in a regulated environment. Offers all the features above but with the automated determination of melting and boiling points. The product is delivered as a 'Professional set' and includes the M-565 Sample loader – please see below in the accessories for details.
Conforms to Pharmacopeia methods including Ph Eur 6.1.2.2.60, USPXX1741 and JP.
Delivery information: Basic Setcontains the Melting Point M-560 instrument, 100 melting capillaries, 10 boiling tubes, 10 boiling capillaries, calibration set M-560/565, sample holder, packing wire and cleaning tool.