3 Dimensional shakers, Willy A. Bachofen, TURBULA®
The Willy A. Bachofen, TURBULA® shakers are used for homogeneous mixing of powdery substances with different specific weights and particle sizes. Producing dry-to-wet and wet-to-wet mixtures is also possible. The mixing container turns in a three dimensional motion and the product is subjected to an ever-changing, rhythmically pulsing motion. This results in high quality mixtures in a minimum of time.
- Hygienic and dust-free production process due to varying sizes of independent containers
- Suitable for any form of container from test tubes to containers with a maximum volume of two litres
- Variable rotational speed by adjusting the position of the round drive belt or by means of an optional frequency converter
: * with frequency converter
- Catalog No:
- 441-0516
- 441-0515
- Model:
- Turbula T 2 GE
- Turbula T 2 G
- Capacity:
- Max. 2 L
- Max. 2 L
- Shaking motion:
- 3 dimensional, pulsing
- 3 dimensional, pulsing
- Speed:
- 23 - 101 min⁻¹
- 23/34/49/72/101 min⁻¹
- W×D×H:
- 625×620×450
- 620×470×450
- Weight:
- 58 kg
- 58 kg
- Max. load:
- 6 kg (23-101 min-1)
10 kg (23-72 min-1) - 6 kg (23-101 min-1)
10 kg (23-72 min-1)
Frequently Bought Together