Order Entry
Belgium
ContactUsLinkComponent
Orbital shaker with heating plate, SM 30 AT control
Orbital shaker with heating plate, SM 30 AT control
Catalog # 444-9132
undefined
Orbital shaker with heating plate, SM 30 AT control
Catalog # 444-9132

Specifications

  • Orbit:
    26 mm
  • Shaking motion:
    Orbital
  • Description:
    Orbital shaker with heating plate, SM 30 AT control
  • Model:
    SM 30 AT control
  • Max. load:
    25 kg
  • Platform W×D:
    560×400 mm
  • Power:
    400 W
  • Speed:
    15 - 300 min⁻¹
  • Weight:
    40 kg
  • W×D×H:
    680×610×160 mm
  • Pk:
    1

Specifications

About this item

Bench-top orbital shaker with heating plate which is suitable for mixing of difficult media. This shaker is the ideal solution when the use of an incubator hood is not possible due to the use of solvents (as solvents could destroy electrical parts and other materials of the incubator hood). The unit features digital display of set and actual values and programmable control.

  • Continuous operation or programmable
  • Infinitely variable speed control, and units can be used at 5 to 50 °C (85% relative humidity)
  • Temperature range up to 120 °C with ±1 °C control accuracy

Combifix rack system accommodates 6×1000 ml or 12×500 ml Erlenmeyer flasks. Variety of different vessels can be accommodated by choosing from the range of optional attachments.

Certifications: IP Protection Class according to DIN EN 60529: IP 21.
Delivery: Supplied with heating plate, but without rack system, accessories must be ordered separately. Units with a higher maximum temperature range are available, please enquire for details.

Racks for SM 30 AT control shaker

Product Information