Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Traceable® Alarm Thermometer with Timer

VWR® Traceable® Alarm Thermometer with Timer

0…200 °C, ±2,0 °C, 1,0 °C, 70×76×12,7 mm
Catalog # 620-1662
Supplier:   VWR Collection
VWR® Traceable® Alarm Thermometer with Timer
Catalog # 620-1662
Supplier:  VWR Collection
VWR® Traceable® Alarm Thermometer with Timer
VWR® Traceable® Alarm Thermometer with Timer

0…200 °C, ±2,0 °C, 1,0 °C, 70×76×12,7 mm

Price
77,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

This thermometer, with timer, is designed to monitor liquids, air, gas or semi-solids. The metal probe may be placed in ovens and incubators making this unit ideal for use in these environments.

  • Display shows time, current temperature and alarm setting
  • Metal probe for applications in ovens and incubators
  • Adjustable display and large digits

Curved stainless steel probe (Ø×L: 4×215 mm). The cable is made of plastic.

Certifications: Traceable to NIST. Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Specifications
  • Range:
    0…200 °C
  • Resolution:
    1,0 °C
  • W×D×H:
    70×76×12,7 mm
  • Accuracy:
    ±2,0 °C