Softshell jackets, DX4™, DX474
About this item
The DX4™ Softshell Jackets are precision engineered using a revolutionary breathable, waterproof and windproof ripstop fabric. These sports inspired design includes longer back length, dynamic shaped sleeves, adjustable cuffs, reflective trims and multiple secure pockets for ample storage. An ideal choice for the modern worker.
- Dynamic inner contrasting fabric
- Six pockets for ample storage
- Free notepad included with these jackets
- Zipped chest pocket and side pockets
- Grown on hood is stylish and practical
- Reflective piping for increased visibility
These contemporary collections combine all the technical features required of modern workwear, with many clever innovations to ensure the wearer achieves maximum function and style. These models are combines high performance stretch fabrics with robust oxford panels to provide unparalleled ease of movement and supreme flexibility. These cutting-edge designs allow for a full crossover from work to leisure activity.
Made of durable breathable, windproof and water-resistant fabric and features with ergonomically shaped hood for a perfect fit. Pre-bent sleeves allow for increased freedom of movement.
Shell fabric: 92% Polyester, 8% Elastane, laminated to 100% Polyester Micro Polar Fleece (310 g)
Lining fabric: 100% Polyester Mesh (165 g)
6 Options Available Below
Product Details & Documents
The DX4™ Softshell Jackets are precision engineered using a revolutionary breathable, waterproof and windproof ripstop fabric. These sports inspired design includes longer back length, dynamic shaped sleeves, adjustable cuffs, reflective trims and multiple secure pockets for ample storage. An ideal choice for the modern worker.
- Dynamic inner contrasting fabric
- Six pockets for ample storage
- Free notepad included with these jackets
- Zipped chest pocket and side pockets
- Grown on hood is stylish and practical
- Reflective piping for increased visibility
These contemporary collections combine all the technical features required of modern workwear, with many clever innovations to ensure the wearer achieves maximum function and style. These models are combines high performance stretch fabrics with robust oxford panels to provide unparalleled ease of movement and supreme flexibility. These cutting-edge designs allow for a full crossover from work to leisure activity.
Made of durable breathable, windproof and water-resistant fabric and features with ergonomically shaped hood for a perfect fit. Pre-bent sleeves allow for increased freedom of movement.
Shell fabric: 92% Polyester, 8% Elastane, laminated to 100% Polyester Micro Polar Fleece (310 g)
Lining fabric: 100% Polyester Mesh (165 g)
Specifications for Product Family
Specifications
- Catalog No:
- PRTWDX474BKRS
- PRTWDX474BKRM
- PRTWDX474BKRL
- PRTWDX474BKRXL
- PRTWDX474BKRXXL
- PRTWDX474BKRXXXL
- Model:
- DX474
- DX474
- DX474
- DX474
- DX474
- DX474
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 92% Polyester, 8% Elastane
- 92% Polyester, 8% Elastane
- 92% Polyester, 8% Elastane
- 92% Polyester, 8% Elastane
- 92% Polyester, 8% Elastane
- 92% Polyester, 8% Elastane
- Weight:
- 310 g
- 310 g
- 310 g
- 310 g
- 310 g
- 310 g
Specifications
Product Family Options
Product Information
- TypeColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.PRTWDX474BKRSModelDX474Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric92% Polyester, 8% ElastaneWeight310 g - Specifications:
More
Specifications
Cat. No.PRTWDX474BKRMModelDX474Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric92% Polyester, 8% ElastaneWeight310 g - Specifications:
More
Specifications
Cat. No.PRTWDX474BKRLModelDX474Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric92% Polyester, 8% ElastaneWeight310 g - Specifications:
More
Specifications
Cat. No.PRTWDX474BKRXLModelDX474Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric92% Polyester, 8% ElastaneWeight310 g - Specifications:
More
Specifications
Cat. No.PRTWDX474BKRXXLModelDX474Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric92% Polyester, 8% ElastaneWeight310 g - Specifications:
More
Specifications
Cat. No.PRTWDX474BKRXXXLModelDX474Garment applicationIndustrialRisk areaRain (waterproof)GenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric92% Polyester, 8% ElastaneWeight310 g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



