Order Entry
Belgium
Orders LinkContactUsLinkComponent
Baseball caps, six panel, B010

Baseball caps, six panel, B010

Supplier:   Portwest
Baseball caps, six panel, B010
Supplier:  Portwest
Certificates
Baseball caps, six panel, B010

2 Options Available Below

Product Details & Documents

Six-panel crown with double stitching and sewn eyelets. Adjustable strap with classic plastic fastener. Available in a choice of popular colours and with reinforced front to accommodate embroidery or personalisation.

  • Ideal for work or leisure activities
  • Shell fabric contains 65% polyester, 35% cotton
  • Weight: 190 g
  • Contains a variety of fleece and knit styles with Insulatex linings for warmth and comfort even on the coldest of days

It offers an outstanding choice of designs and colours, suitable for many end users. The best quality fabrics and high technology construction techniques are used throughout, guaranteeing the ultimate in all-weather protection. Tested to withstand the rigours of everyday wear, each garment has been designed and manufactured with care to ensure total satisfaction wear after wear.

Specifications for Product Family

Specifications

  • Catalog No:
  • PRTWB010BKR
  • 113-8552
  • Model:
  • B010
  • B010
  • Garment application:
  • Casual|General Purpose
  • Casual|General Purpose
  • Gender:
  • Unisex
  • Unisex
  • Fabric:
  • 65% polyester, 35% cotton
  • 65% polyester, 35% cotton
  • Weight:
  • 190 g
  • 190 g

Specifications

Product Family Options

Product Information

  • Colour
    Clothing Size
    Availability
    Price
  • Black
    One size
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4,90 €
    4,90 €
    1 * 1 ST
       4,90 €

    Specifications:
    More
    Specifications
    Cat. No.
    PRTWB010BKR
    Model
    B010
    Garment application
    Casual|General Purpose
    Gender
    Unisex
    Fabric
    65% polyester, 35% cotton
    Weight
    190 g
  • Dark blue
    One size
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 4,90 €
    4,90 €
    1 * 1 ST
       4,90 €

    Specifications:
    More
    Specifications
    Cat. No.
    113-8552
    Model
    B010
    Garment application
    Casual|General Purpose
    Gender
    Unisex
    Fabric
    65% polyester, 35% cotton
    Weight
    190 g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.