Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Overalls, C811

Dark blue, XL
Catalog # PRTWC811NARXL
  
Supplier:   Portwest
Overalls, C811
Catalog # PRTWC811NARXL
Supplier:  Portwest
  
Overalls, C811
Overalls, C811

Dark blue, XL

Price
55,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

This premium cotton fabric is constructed using special long staple fibres which create a strong but soft material with excellent pilling resistance. Moisture is absorbed quickly which allows the wearer to feel cooler, drier and more comfortable. The fabric is fully pre-shrunk and has excellent dye retention properties.

  • Made from 100% Cotton fabric workwear for added comfort and breathability
  • Available in a range of modern colours
  • Seven pockets for ample storage
  • Action back for extra freedom of movement
  • 50+ UPF rated fabric to block 98% of UV rays

It has two-way zip for quick and side easy access, rule pocket and two back patch pockets. Features include twin stitching throughout, brass zips and several secure pockets.

Weight: 260 g/m²

 : Machine wash temperature, Max. 60 °C. Do not bleach. Do not tumble dry. Line dry. Maximum iron, 200 °C. Professional dry clean, Tetrachloroethene, normal process.

Specifications
  • Clothing Size:
    XL
  • Colour:
    Dark blue
  • Seq:
    05
  • Cat. No.:
    PRTWC811NARXL
  • Sleeve or leg length:
    Long
  • Model:
    C811
  • Garment application:
    General Purpose|Industrial
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% Cotton
  • Weight:
    260 g/m²