Order Entry
Belgium
ContactUsLinkComponent
Handheld refractometer, OPTi Digital, with 50 accessible scales
Handheld refractometer, OPTi Digital, with 50 accessible scales
Catalog # 635-0832
Supplier:  BELLINGHAM STANLEY
undefined
Handheld refractometer, OPTi Digital, with 50 accessible scales
Catalog # 635-0832
Supplier:  BELLINGHAM STANLEY

Specifications

  • Range:
    0 - 95 °Bx / 1,33 - 1,53 RI / 1,000 - 1,050 °SG / 0 - 95 %
  • Resolution:
    0,1 °Bx / 0,0001 RI / 0,001 °SG / 0,1 %
  • Description:
    Handheld OPTi digital refractometer
  • Operating temperature:
    5...95 °C
  • Response time:
    2 s
  • Pk:
    1
  • Precision:
    0,2 °Bx / 0,0003 RI / 0,003 °SG / 0,2%

Specifications

About this item

OPTi digital handheld refractometer with onboard library of 50 common scales including Brix and RI.

  • One instrument – 50 scales
  • Wide measuring range
  • Special features menu
  • Ergonomic IP 65 design
  • Truly portable for the laboratory or field

Packed full of scales and features, the pocket friendly OPTi refractometer has a wide measuring range covering the full 0 to 95 Brix range (1,33 to 1,53 RI). Up to three scales (A, B, C) can be easily activated from its onboard library of 50 scales at any time. Where applicable, Automatic Temperature Compensation (ATC) is applied to the displayed reading according to the scale or sample being measured.

Other features available through the OPTi refractometers special features menu includes -HAL- high ambient light detection, unique AG Test Mode for simple verification of performance, Delay before reading that helps stabilise the sample’s temperature prior to taking a reading and selection of temperature display parameter; all protected by a resettable PIN.

The OPTi refractometer provides all your measurement needs from a single instrument, whether that be measuring fruit, juice, confectionery, animal health, chemical composition and such like.

Certifications: IP protection class according to DIN EN 60529: IP 65
Delivery: Supplied with a soft carrying case and instructions.