Upright microscope, DM750
About this item
Leica DM750 microscopes have been specifically developed to facilitate science teaching. DM750 is designed essentially for the versatile needs of advanced life science courses and for professional training, such as in medical, veterinary and dental schools.
- Delivers high quality images of the most demanding specimens
- Easy sample handling
- Special sample holders with a 25 or 30 mm sample diameters
- Stands with both four- or five-position nosepiece allow for a full range of magnifications between 50× and 1000×
- Reflected light illuminator with cutting edge LED illuminator
- Cameras provide high resolution pictures and fast live images
- Four different tubes to choose from to fit your comfort and eyepieces with magnification factor 10× and field of view 20
LED illumination is used for reflected and transmitted light. It provides cool, white light with a lifetime of over 20 years, thus saving the time and money spent exchanging halogen bulbs on conventional microscopes. Unique reflected light LED illuminator provides brightfield, polarised light and oblique illumination.
The mechanical stage can be used for both transmitted and reflected light.
Ordering information: Two year warranty.
Delivery information: All packages contain the following components: DM 750 RH stand (Standard or Koehler) and 4 hole nosepiece, 45° tube (binocular or trinocular), 2 10×/20 eyepieces with eye guard, Abbe condenser 0,9 dry/1,25 oil, immersion oil (7,4 ml) and European power cable.
Packages 1/2/3/4 additionally include: Objective HI PLAN 4x/0,10, objective HI PLAN 10x/0,25, objective HI PLAN 40x/0,65, objective HI PLAN 100x/1,25 oil.
Packages 5/6/7/8 additionally include: Objective HI PLAN 10x/0,25 Ph1, objective HI PLAN 20x/0,40 Ph1, objective HI PLAN 40x/0,65 Ph1, objective HI PLAN 100x/1,25 oil Ph3 and phase slider (4 positions; BF, 10x/20x/40x/100x).
8 Options Available Below
Product Details & Documents
Leica DM750 microscopes have been specifically developed to facilitate science teaching. DM750 is designed essentially for the versatile needs of advanced life science courses and for professional training, such as in medical, veterinary and dental schools.
- Delivers high quality images of the most demanding specimens
- Easy sample handling
- Special sample holders with a 25 or 30 mm sample diameters
- Stands with both four- or five-position nosepiece allow for a full range of magnifications between 50× and 1000×
- Reflected light illuminator with cutting edge LED illuminator
- Cameras provide high resolution pictures and fast live images
- Four different tubes to choose from to fit your comfort and eyepieces with magnification factor 10× and field of view 20
LED illumination is used for reflected and transmitted light. It provides cool, white light with a lifetime of over 20 years, thus saving the time and money spent exchanging halogen bulbs on conventional microscopes. Unique reflected light LED illuminator provides brightfield, polarised light and oblique illumination.
The mechanical stage can be used for both transmitted and reflected light.
Ordering information: Two year warranty.
Delivery information: All packages contain the following components: DM 750 RH stand (Standard or Koehler) and 4 hole nosepiece, 45° tube (binocular or trinocular), 2 10×/20 eyepieces with eye guard, Abbe condenser 0,9 dry/1,25 oil, immersion oil (7,4 ml) and European power cable.
Packages 1/2/3/4 additionally include: Objective HI PLAN 4x/0,10, objective HI PLAN 10x/0,25, objective HI PLAN 40x/0,65, objective HI PLAN 100x/1,25 oil.
Packages 5/6/7/8 additionally include: Objective HI PLAN 10x/0,25 Ph1, objective HI PLAN 20x/0,40 Ph1, objective HI PLAN 40x/0,65 Ph1, objective HI PLAN 100x/1,25 oil Ph3 and phase slider (4 positions; BF, 10x/20x/40x/100x).
Specifications for Product Family
Specifications
- Catalog No:
- 630-3277
- 630-3278
- 630-3279
- 630-3280
- 630-3281
- 630-3282
- 630-3283
- 630-3284
- Model:
- DM750 package 1
- DM750 package 2
- DM750 package 3
- DM750 package 4
- DM750 package 5
- DM750 package 6
- DM750 package 7
- DM750 package 8
- Observation method:
- Brightfield
- Brightfield
- Brightfield
- Brightfield
- Brightfield and phase contrast
- Brightfield and phase contrast
- Brightfield and phase contrast
- Brightfield and phase contrast
- Head:
- 45° inclined
- 45° inclined
- 45° inclined
- 45° inclined
- 45° inclined
- 45° inclined
- 45° inclined
- 45° inclined
- Eyepieces:
- WF 10×/20 mm
- WF 10×/20 mm
- WF 10×/20 mm
- WF 10×/20 mm
- WF 10×/20 mm
- WF 10×/20 mm
- WF 10×/20 mm
- WF 10×/20 mm
- Objectives:
- Hi Plan 4×, 10×, 40×, 100× (i)
- Hi Plan 4×, 10×, 40×, 100× (i)
- Hi Plan 4×, 10×, 40×, 100× (i)
- Hi Plan 4×, 10×, 40×, 100× (i)
- Hi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)
- Hi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)
- Hi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)
- Hi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)
- Condenser:
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Abbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield sliders
- Stand:
- RH
- RH Koehler
- RH
- RH Koehler
- RH
- RH Koehler
- RH
- RH Koehler
Specifications
Product Family Options
Packages
Product Information
- ModelTypeIlluminationAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.630-3277ModelDM750 package 1Observation methodBrightfieldHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 4×, 10×, 40×, 100× (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH - DM750 package 2BinocularLeica EZLite™ LED illumination, with adjustable Koehler field diaphragmLog in for availability1 * 1 SET2 755,58 €Specifications:
More
Specifications
Cat. No.630-3278ModelDM750 package 2Observation methodBrightfieldHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 4×, 10×, 40×, 100× (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH Koehler - Specifications:
More
Specifications
Cat. No.630-3279ModelDM750 package 3Observation methodBrightfieldHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 4×, 10×, 40×, 100× (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH - DM750 package 4TrinocularLeica EZLite™ LED illumination, with adjustable Koehler field diaphragmLog in for availability1 * 1 SET3 184,74 €Specifications:
More
Specifications
Cat. No.630-3280ModelDM750 package 4Observation methodBrightfieldHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 4×, 10×, 40×, 100× (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH Koehler - Specifications:
More
Specifications
Cat. No.630-3281ModelDM750 package 5Observation methodBrightfield and phase contrastHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH - DM750 package 6BinocularLeica EZLite™ LED illumination, with adjustable Koehler field diaphragmLog in for availability1 * 1 SET3 661,25 €Specifications:
More
Specifications
Cat. No.630-3282ModelDM750 package 6Observation methodBrightfield and phase contrastHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH Koehler - Specifications:
More
Specifications
Cat. No.630-3283ModelDM750 package 7Observation methodBrightfield and phase contrastHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH - DM750 package 8TrinocularLeica EZLite™ LED illumination, with adjustable Koehler field diaphragmLog in for availability1 * 1 SET4 090,40 €Specifications:
More
Specifications
Cat. No.630-3284ModelDM750 package 8Observation methodBrightfield and phase contrastHead45° inclinedEyepiecesWF 10×/20 mmObjectivesHi Plan 10× PH1, 20× PH1, 40× PH1, 100× PH3 (i)CondenserAbbe condenser 0,9 dry/1,25 oil with slot for phase and darkfield slidersStandRH Koehler
Objectives
Product Information
- Catalog #MagnificationDescriptionWorking distanceAvailabilityPrice
Eyepiece
Product Information
- Catalog #MagnificationDescriptionAvailabilityPrice
- 10×/20Fixed eyepiece with pointer for DM500 and DM750 (does not accept a reticle)Log in for availability1 * 1 ST123,40 €
Complementary Products
Product Information
- Catalog #DescriptionSensor typeModelResolutionAvailabilityPrice
- 630-3195Camera for compound microscope, WIFICMOSICC50 W5 MPLog in for availability1 * 1 ST - 1 440,00 €



