Order Entry
Belgium
ContactUsLinkComponent
X-ray and metal detectable bottles, wide neck
X-ray and metal detectable bottles, wide neck
Catalog # SAMPM1047B-250
Supplier:  Sampling Systems
undefined
X-ray and metal detectable bottles, wide neck
Catalog # SAMPM1047B-250
Supplier:  Sampling Systems

Specifications

  • Ø:
    76 mm
  • Version:
    Non sterile
  • Capacity:
    250 ml
  • Colour:
    Blue
  • Height:
    88 mm
  • Pk:
    4

Specifications

About this item

X-ray and metal detectable bottles are perfect for both laboratory and production work. They are available in a handy 250 ml size with a wide neck. The bright blue colour makes the bottles easy to spot if they are left in the product.

  • Robust PP construction. PP gives excellent chemical resistance to many products
  • 250 ml volume
  • Full batch traceability
  • Non sterile

To ensure the cleanliness of the bottles, they are manufactured and packed in a cleanroom. The robust nature of these bottles means that they can give many years of service or for more demanding applications they can be used as a single use disposable product straight from the bag.

Certifications: These PP bottles conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.
Packaging: Supplied individually bagged.