Order Entry
Belgium
ContactUsLinkComponent
X-ray and metal detectable volumetric spoons
X-ray and metal detectable volumetric spoons
Catalog # SAMPM1030B-25
Supplier:  Sampling Systems
undefined
X-ray and metal detectable volumetric spoons
Catalog # SAMPM1030B-25
Supplier:  Sampling Systems

Specifications

  • Capacity:
    2,5 ml
  • Length:
    158 mm
  • Material:
    PP
  • Pk:
    4

Specifications

About this item

The X-ray and metal detectable volumetric spoons are perfect for use in the laboratory and production.

  • Robust PP construction
  • PP gives excellent chemical resistance to many products
  • Supplied individually bagged and produced in a cleanroom
  • Storage: Dry and ambient temperature
  • Full batch traceability

The 2,5 ml spoon size is perfect for measuring small amounts. The measuring spoons are made from a special grade of PP that can be detected. The bright blue colour also means that they can be easily seen if left in the material in line with HACCP guidelines.

To ensure the cleanliness of the spoons, they are manufactured and packed in a Cleanroom. They can be used as a single use disposable product straight from the bag or reused.

Certifications: These PP spoons conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.