Order Entry
Belgium
ContactUsLinkComponent
Thermal transfer printer ribbon, R4307 series
Thermal transfer printer ribbon, R4307 series
Catalog # BRDY030253
Supplier:  Brady
undefined
Thermal transfer printer ribbon, R4307 series
Catalog # BRDY030253
Supplier:  Brady

Specifications

  • Colour:
    Black
  • Description:
    Thermal transfer printer ribbon, R4307 series, width 110 mm
  • Length:
    300 m
  • Pk:
    1
  • For:
    300XPlusII, 360XPlusII, 600XPlusII, BP2461, BP3481, BP6441, i7100, MVP200, MVP300, PR200Plus, PR300Plus, PR600Plus

Specifications

About this item

Strong environmental resistance against smearing and chemicals. Also, reliable, sharp-edge print quality to maximise bar code readability.

  • Core - diameter (mm): 25.40 mm
  • Ribbon formulation: wax/resin
  • Ink side of ribbon: ink side out
Packaging: One ribbon(s)/box.