Order Entry
Belgium
ContactUsLinkComponent
Label printers with Brady workstation SFID suite, BBP™ 85
Label printers with Brady workstation SFID suite, BBP™ 85
Catalog # BRDY198566
Supplier:  Brady
undefined
Label printers with Brady workstation SFID suite, BBP™ 85
Catalog # BRDY198566
Supplier:  Brady

Specifications

  • Print width:
    216 mm
  • Weight:
    22000 g
  • Description:
    BMP™ 85 label printer, AZERTY with Brady workstation SFID suite
  • Seq:
    01
  • W×D×H:
    500×500×310 mm
  • Temperature range:
    10...40 °C (Operating )
  • Display:
    Colour touchscreen
  • Interfaces:
    Bluetooth; Ethernet (optional); USB; WiFi
  • Memory:
    64 MB
  • Resolution:
    300 dpi
  • Software:
    Brady workstation, MarkWare, windows based driver for 3rd party software use
  • Print method:
    Thermal Transfer
  • Pk:
    1

Specifications

About this item

The BBP™85 Sign and Label Printer allows you to create upto 254 mm labels and signs in multiple colours.

  • Multicolour and monocolour capability
  • Continuous tape and die cut labels
  • Support materials such as phosphorescent polyester; polyester; reflective tape; vinyl
  • Improved interface makes it easy to use

The printer comes with the Brady Workstation Safety and Facility Identification Software suite, enabling you to immediately start designing professional signs and labels. This suite combines frequently used software apps to create safety signs and labels.

Suitable for use in beverage processing, buildings identification, chemical, construction, education, energy utilities, food processing, government, healthcare, manufacturing, maritime, mining, oil and gas, process, pulp & paper, tourism & recreation, warehouse & logistics industries.

Certifications: UL; cUL; WEEE RoHS; C-Trick (Australia); GOST R (Russia).
Delivery information: This printer includes BBP85 Printer, power cord, USB cable, mouse, ceaning pen, cleaning kit, product CD, driver CD, Ethernet card, quick start guide, Brady workstation safety and facility identification suite.