Order Entry
Belgium
ContactUsLinkComponent
Medical mask, IIR
Medical mask, IIR
Catalog # 113-9924
Supplier:  GUNAFIT
undefined
Medical mask, IIR
Catalog # 113-9924
Supplier:  GUNAFIT

Specifications

  • Type:
    With elastic bands and nose bridge
  • Colour:
    Blue
  • Seq:
    01
  • Size:
    170×90 mm
  • Pk:
    1.000

Specifications

About this item

These medical face masks are made from a soft and flexible non woven fabric, and are free of natural latex.

  • Excellent filter performance >99% BFE
  • 3-ply design
  • Latex-free elastic bands
  • Nose bridge
  • Guaranteed to meet 4.0 AQL level II

The 3-ply material construction features an 25 gsm SPP exterior, 25 gsm MB middle layer, and 25 gsm SPP interior. Colour: Blue.

L×W (unfolded): 170×90 mm

Certifications: Complies with EN 14683:2019 Type IIR requirements.