VWR®, Ruthenium standard solution, 1000 mg/L Ru in 10% hydrochloric acid (from RuCl3) ARISTAR® standard for ICP
455922K
:
- Concentration:1000 mg/L
- Matrix:10% HCl
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Ruthenium
- Symbol:Ru
Traceable to SRM from NIST, manufactured and tested in ISO Guide 34/ ISO17025 accredited facilities.
Supplied with certificate of analysis.