ARISTAR®VWR® , Gallium Standard Solution, 1000 mg/L Ga in dilute Nitric Acid (from Ga), Standard for ICP
455382E
:
- Concentration:1000 mg/L
- Matrix:2% HNO₃
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Gallium
- Symbol:Ga
Ga in HNO₃ 2 to 5%.
Traceable to SRM from NIST, manufactured and tested in ISO Guide 34/ ISO17025 accredited facilities.
Supplied with certificate of analysis.