Order Entry
Belgium
ContactUsLinkComponent
Isohexane contains <5% n-Hexane for HPLC
Isohexane contains <5% n-Hexane for HPLC
Certificates
undefined
Isohexane contains <5% n-Hexane for HPLC

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Water:
    ≤0.01 %
  • UV:
    at 250 nm A: ≤0.01
  • Residue after evaporation:
    ≤2 ppm
  • Acidity:
    ≤0.00015 meq/g
  • Filtered to 0.2 micrometer:
    Filtered

Specification Test Results

Related Information

Frequently Bought Together