Order Entry
Belgium
ContactUsLinkComponent
Gravimetric dilutor, DiluFlow®
Gravimetric dilutor, DiluFlow®
Supplier:  INTERSCIENCE
Certificates
undefined
Gravimetric dilutor, DiluFlow®
Supplier:  INTERSCIENCE

Specifications

  • Catalog No:
  • INSC501103
  • INSC501203
  • Model:
  • DiluFlow® 3 kg, single pump
  • DiluFlow® 3 kg, double pump
  • Dilution factor:
  • 1/2 to 1/99
  • 1/2 - 1/99
  • Dispensing speed:
  • For 90 ml: < 7 s (with booster kit in fast mode);
    For 225 ml: < 10 s (with booster kit in fast mode)
  • For 90 ml: < 7 s (with booster kit in fast mode);
    For 225 ml: < 10 s (with booster kit in fast mode)
  • Duration:
  • < 9 s (with booster kit in fast mode), Dilution time for a 25 g sample diluted at 1/10
  • < 9 s (with booster kit in fast mode), Dilution time for a 25 g sample diluted at 1/10
  • Min. weight:
  • 0,1 g
  • 0,1 g
  • Max. weight:
  • 3000 g
  • 3000 g
  • Accuracy:
  • >98% (Dilution);
    0 - 100 g: ± 0,05 g (Weighing);
    100 - 3000 g: ± 0,1 % (Weighing)
  • >98% (Dilution);
    0 - 100 g: ± 0,05 g (Weighing);
    100 - 3000 g: ± 0,1 % (Weighing)
  • Resolution:
  • 0,01 g (up to 200 g)
  • 0,01 g (up to 200 g)
  • Programs:
  • Fast, Standard, Accurate (Dispensing/distribution modes)
  • Fast, Standard, Accurate (Dispensing/distribution modes)
  • Data printed:
  • Sample weight / Total weight / Dilution factor / Dilution accuracy / Right or left pump + with monitoring software: Sample number / Name of operator / Date / Time (Exported data)
  • Sample weight / Total weight / Dilution factor / Dilution accuracy / Right or left pump + with monitoring software: Sample number / Name of operator / Date / Time (Exported data)
  • Interfaces:
  • RS232 output (for printer) / USB output (for computer) / Jack output (for foot pedal)
  • RS232 output (for printer) / USB output (for computer) / Jack output (for foot pedal)
  • Power supply:
  • 100 - 240 V~ 50 - 60 Hz
  • 100 - 240 V~ 50 - 60 Hz
  • W×D×H:
  • 313×437×394 mm
  • 370×437×394 mm
  • Weight:
  • 16,1 kg
  • 12,5 kg

Specifications

Related Information

Frequently Bought Together