Qualitative filter papers, standard grades, grade 597 Optima, Whatman™
Fournisseur: Whatman products (Cytiva)
Certificats
À propos de cet article
Standard Whatman grade filter paper for a variety of routine applications in food and beverage industries. Well-suited for determination of fat content in food or removal of carbon dioxide and turbidity from beverages such as beer.
- Available in sheets and circles
- Medium fast filtration rate
- Minimum 90% cellulose content
- Technical and scientific support
These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
Spécifications
- Catalog No:
- WHAT989410106
- WHAT989410105
- WHAT989410110
- WHAT98949613
- WHAT989410104
- WHAT989410103
- WHAT98949329
- WHAT989410102
- WHAT98949552
- WHAT989410108
- WHAT989410109
- WHAT989410101
- WHAT989410107
- Grade:
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- 597 Optima
- Weight:
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- 85 g/m²
- Thickness:
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- 190 µm
- Particle retention:
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- Filtration speed:
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
- 300 ml (Herzberg)
Spécifications
Frequently Bought Together