Order Entry
Belgium
ContactUsLinkComponent
 
Thermometer for pycnometer
Catalog # SCNL1322107S
Thermometer for pycnometer
Catalog # SCNL1322107S

Specifications

  • For NS:
    10/19
  • Description:
    Enclosed type, with ground joint NS 10/19
  • Length:
    30 mm (lower part); 125 mm total
  • Division:
    0,2 °C
  • Filling:
    Hg
  • Pk:
    1
  • Range:
    −10...+35 °C

Specifications

About this item

Thermometer for pycnometer in standard ground joint size NS 10/19, enclosed type.

  • Colourless prismatic capillary
  • ACCU-SAFE filling
  • Total immersion depth

For 25 ml content. Suitable for official certification.

Certifications: According to DIN 12809.