Order Entry
Belgium
ContactUsLinkComponent
Laminar flow cabinets, CrossFlow CLF series
Laminar flow cabinets, CrossFlow CLF series
Supplier:  CleanAir by Baker
Certificates
undefined
Laminar flow cabinets, CrossFlow CLF series
Supplier:  CleanAir by Baker

Specifications

  • Catalog No:
  • CLEA1560402
  • CLEA1560403
  • CLEA1560401
  • CLEA1560406
  • CLEA1560404
  • CLEA1560405
  • Model:
  • CLF 575
  • CLF 675
  • CLF 475
  • Lighting:
  • >1000 lux
  • >1000 lux
  • >1000 lux
  • Noise level:
  • <58 dB(A)
  • <54 dB(A)
  • <58 dB(A)
  • Power rating:
  • 198 kW
  • 245 kW
  • 151 kW
  • Filters:
  • HEPA filter H14 accordance with EN 1822 - 1 : 1998 with an efficiency higher than 99,999% on 0,3µ particles, DOP tested
    Coarsefilter Pre filter
  • HEPA filter H14 accordance with EN 1822 - 1 : 1998 with an efficiency higher than 99,999% on 0,3µ particles, DOP tested
    Coarsefilter Pre filter
  • HEPA filter H14 accordance with EN 1822 - 1 : 1998 with an efficiency higher than 99,999% on 0,3µ particles, DOP tested
    Coarsefilter Pre filter
  • Electrical supply:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Ext. W×D×H:
  • 1574×893×1153 mm
  • 1880×893×1153 mm
  • 1270×893×1153 mm
  • Int. W×D×H:
  • 1554×570×736 mm
  • 1859×570×736 mm
  • 1249×570×736 mm
  • Weight:
  • 150 kg
  • 190 kg
  • 110 kg

Specifications

Frequently Bought Together