Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette controller, manual

Pipette controller, manual

Pipette controller, manual, 1 - 100 ml, Blue
Catalog # HEATHS120479
Supplier:   HEATHROW
Pipette controller, manual
Catalog # HEATHS120479
Supplier:  HEATHROW
Pipette controller, manual
Pipette controller, manual

Pipette controller, manual, 1 - 100 ml, Blue

Price
112,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Comfortable to hold and easy to use, the manual inline pipette controller was designed with an ergonomic grip and bulb for simple and precise operation.

  • In-line ergonomic design reduces stress with ease of handling and operation
  • Conveniently accommodates either glass or plastic serological or volumetric pipettes ranging from 1 to 100 ml
  • Includes one replaceable 0,45 μm hydrophobic filter to protect your samples and internal components
  • Stay organised with two additional nose cones (green, white) for colour identification
  • Polypropylene nozzle and silicone adapter is autoclavable
  • Autoclavable (nose cone assembly)

A 'T' bar thumb lever controls the aspirating and dispensing speeds from serological pipettes from 1 to 100 ml in size.

Simply squeeze the bulb to create a vacuum to draw up fluid. Push the control lever backward (upward) to aspirate liquid through a pipette, or push the lever forward (downward) to dispense the liquid. A press of the central bulb on the unit blows-out any remaining fluid if necessary.

Dimension: 230×54×54 mm

Specifications
  • Colour code:
    Blue
  • Capacity:
    1 - 100 ml
  • Description:
    Pipette controller, manual
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.