Order Entry
Belgium
ContactUsLinkComponent
Cell disruptor with handheld converter and ¹/₈" microtip, Sonifier® SFX150
Cell disruptor with handheld converter and ¹/₈" microtip, Sonifier® SFX150
Catalog # BRAN101-063-1097R
Supplier:  BRANSON
undefined
Cell disruptor with handheld converter and ¹/₈" microtip, Sonifier® SFX150
Catalog # BRAN101-063-1097R
Supplier:  BRANSON

Specifications

  • Frequency:
    40 kHz
  • Sample volume:
    0.2 - 150 ml
  • Description:
    Cell disruptor, digital 150 W with ¹/₈" microtip
  • Model:
    SFX150
  • Includes:
    40 kHz handheld converter, ¹/₈" microtip, power cord, manual and wrench set
  • Programmable:
    Yes
  • Weight:
    64 kg
  • W×D×H:
    191×318×235 mm
  • Pk:
    1

Specifications

About this item

The SFX150 Branson's handheld converter is designed with the user in mind with an ergonomic grip for comfort and control, and a recessed pushbutton and LED indicator for assured operation and to bring the industry's most advanced sample-processing capabilities to your laboratory.

  • Automatically adjust the ultrasonic pulse length
  • Prevent the sample from overheating (requires optional temperature probe)
  • Microtip limit 70%
  • Temperature control allows the user to specify a temperature range for the sample

Applications include sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration.

Geared toward low-volume samples ranging from 0,2 to 150 ml, the Sonifier SFX150 delivers up to 150 watts of power. And at 40 kHz, it's quiet enough to operate without an enclosure.

Advanced control modes includes time and energy mode, energy mode measured in joules, either continuously or in individual pulses. Process monitoring on a scrollable, digital screen provides updates of key variables including power level, energy usage, sample temperature, and experiment progress. For assured repeatability and precision on a greater scale, user can store up to 20 sample-processing programs. Program parameters include continuous or pulsed ultrasonics; time, energy, or temperature control modes; pulse on-time/energy, off-time and total on-time/energy; or amplitude as a percentage.

Certifications: CSA, UL, ISO9001, ISO14001.
Delivery: Three year warranty. Includes 40 kHz handheld converter, ¹/₈" microtip, power cord, manual, wrench set. Other accessories also available.