Order Entry
Belgium
Orders LinkContactUsLinkComponent
Mini vortex mixer

Mini vortex mixer

Supplier:   HEATHROW
Mini vortex mixer
Supplier:  HEATHROW
Certificates
Mini vortex mixer

2 Options Available Below

Product Details & Documents

The Mini Vortexer's small footprint with maximum power offers immediate vortex shaking for a variety of tube sizes.

  • Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
  • When performing repetitive procedures, a low activation force helps prevent user fatigue
  • Maintenance free design
  • Stable platform reduces the chance of dropping a sample during operation
  • Quiet operation and low vibration helps users stay focused
  • Adapter input: 100 to 240 VAC, 50/60 Hz, 0.3 A
  • Adapter output: 12 VDC, 1 A with 4 interchangeable plug adapters

A simple, touch start operation enables exceptional mixing performance using one hand. ABS and silicone materials to resist most commonly used chemicals. Low profile design and small footprint (only 109 mm wide) save valuable space on a bench top and in fume hoods.

The unit can be used with tubes ranging from 2 to 50 ml. Rapid vortex action saves time and enables quick mixing of samples.

Noise level: Full speed, unloaded 53 dB.

Certifications: CB Scheme; SGS, RoHS2.

Ordering information: 5 years warranty.

Delivery information: Package includes: Mini vortexer, 2 silicone caps and a low voltage, double insulated power adapter with 4 interchangeable plugs.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • HEAT120567
  • HEAT120598
  • Orbit:
  • 6 mm
  • 6 mm
  • Speed:
  • 4500 min⁻¹
  • 4500 min⁻¹
  • Input power:
  • 12 VDC, approx. 7.8 W
  • 12 VDC, approx. 7.8 W
  • Weight:
  • 0,9 kg
  • 0,9 kg
  • L×W×H:
  • 130×110×75 mm
  • 130×110×75 mm
  • Capacity:
  • Up to 50 ml
  • Up to 50 ml

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • HEAT120567
    Mini vortex mixer, purple and grey
    Mini vortex mixer, purple and grey
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    HEAT120567
    Orbit
    6 mm
    Speed
    4500 min⁻¹
    Input power
    12 VDC, approx. 7.8 W
    Weight
    0,9 kg
    L×W×H
    130×110×75 mm
    Capacity
    Up to 50 ml
  • HEAT120598
    Mini vortex mixer, blue and grey
    Mini vortex mixer, blue and grey
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    HEAT120598
    Orbit
    6 mm
    Speed
    4500 min⁻¹
    Input power
    12 VDC, approx. 7.8 W
    Weight
    0,9 kg
    L×W×H
    130×110×75 mm
    Capacity
    Up to 50 ml