Order Entry
Belgium
ContactUsLinkComponent
Cleanroom mops, Clino One Way Standard PW
Cleanroom mops, Clino One Way Standard PW
Catalog # PPSA3500346
undefined
Cleanroom mops, Clino One Way Standard PW
Catalog # PPSA3500346

Specifications

  • Colour:
    White
  • Description:
    Clino one way standard PW, 45 g
  • L×W:
    400×120 mm
  • Pk:
    5

Specifications

About this item

These special single-use mops are suitable for all technical cleanrooms and non-sterile GMP areas.

  • For use on all standard cleanroom and pharmaceutical floors
  • 100% polyester microfiber material
  • With backfilling and polyester pocket
  • Washed in cleanroom and vacuum packed
  • Low particle opening system

Maximum 25 m² cleaning capacity with minimum particle emission. High quality processing suitable for cleanrooms ISO 5, 6, 7, 8, GMP C, D.

Packaging: 5 pieces double layer wrapped.