Wall mounted thermometer
Window thermometer, plastic, −40…+50 °C, 1,0 °C, 200 mm, Blue, 22 mm
Catalog # 620-1162
Supplier: Amarell
Jump to:
Product Details & Documents
This thermometer can monitor the highest and lowest temperature over a given period. The ivory-colour plastic case with reset button enables the operator to clear the last recorded maximum/minimum temperatures.
- Internal or external use
- Roof
Specifications
- Ø:22 mm
- Description:Window thermometer, plastic
- Length:200 mm
- Division:1,0 °C
- Filling:Blue
- Range:−40…+50 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



