Order Entry
Belgium
ContactUsLinkComponent
Portable water samplers, TP 4 C
Portable water samplers, TP 4 C
Catalog # 701-0114
Supplier:  MAXX
undefined
Portable water samplers, TP 4 C
Catalog # 701-0114
Supplier:  MAXX

Specifications

  • For bottles:
    24×1000 ml
  • Model:
    TP 4 C
  • Accuracy:
    <±2,8 ml (single sample volume)
  • Communication interface:
    Optional: LAN/WLAN through TCP/IP RJ45, with IE-browser, memory 4 - 32GB SD/SDHC
  • Sample size:
    20 - 350 ml
  • Description:
    Water sampler
  • Seq:
    01
  • W×D×H:
    510×468×787 mm
  • Control:
    Microprocessor control, Sleep-mode (<5 mA), power supply 8 - 16 V foil keyboard (with keys 0 - 9, ESC, ENT, cursor), graphical display (128×64 pixel), backlit
  • Datalog:
    3000 entries; non volatile data memory for storage of sampling data and messages
  • Housing:
    PS/PC (GF10)
  • Interfaces:
    Mini-USB, RS422/485, RS232
  • Programs:
    12 freely programmable user programs, with function to link programs
  • Signal output:
    Up to 8× digital, 5 are freely programmable
  • Signal input:
    Analogue (×2) ; digital (×8)
  • Weight:
    25 kg
  • Pk:
    1

Specifications

About this item

A portable, battery operated, and compact automated water sampler with a diaphragm pump vacuum collection system. The standard version has an integrated insulated container and distributor for 24×1 L PE bottles and the sample collection is achieved with programmable microprocessor control.

  • Easy to transport with carrying handles
  • Battery provides independence from mains power
  • Sample programming can be time-, flow-, or event-related
  • Manual sample extraction without interruption of programme
  • ~2000 sample extractions per battery charge (20 °C, 1,5 m height, 1 min sampling interval)

Other versions of the sampler are available for different container/bottle sizes; 25 L; 4×5 Land 16×1 L and for these variants there is the additional option of cooling using freezer packs in the insulated container. Cooling of collected samples is possible with optional compressor cooling (please contact Avantor for further details).