Digital mini thermometer with extended penetration probe
Mini penetration thermometer with extended probe shaft, −50…+250 °C, ±1 °C (−10...+99,9 °C)
±2% of mv (100...199,9 °C)
±3% of mv (200...250 °C), 0,1 (−19,9…+199,9);
1,0 °C, 213 mm, 40×225×30 mm, 26 g
±2% of mv (100...199,9 °C)
±3% of mv (200...250 °C), 0,1 (−19,9…+199,9);
1,0 °C, 213 mm, 40×225×30 mm, 26 g
Catalog # 628-0057
Supplier: TESTO
Jump to:
Product Details & Documents
This mini thermometer with extended penetration probe shaft is the ideal instrument for taking fast, accurate core temperatures.
- Digital display shows the exact measured value in °C or °F
- No reading errors
- Battery status indicated on display
- Easy to use and portable in size
Regardless of the field of use, it shows temperatures of up to +250 °C quickly and reliably. The 213 mm long penetration probe allows easy immersion in liquids or penetration of semi-solid substances such as food quality controls, air temperature measurements in HVAC trade.
Probe shaft (Lר): 205×3,5 mm
Probe shaft tip (Lר): 12×1,6 mm
Specifications
- Range:−50…+250 °C
- Resolution:0,1 (−19,9…+199,9);
1,0 °C - Weight:26 g
- Description:Mini penetration thermometer with extended probe shaft
- W×D×H:40×225×30 mm
- Accuracy:±1 °C (−10...+99,9 °C)
±2% of mv (100...199,9 °C)
±3% of mv (200...250 °C) - Probe:213 mm
- Cat. No.:628-0057
- Battery type:Button cell LR44
- Housing material:ABS
- Display:LCD, one-line
- Operating temperature:−10...+50 °C



