Storage rack for bags, BagRack® Slide
Catalog # INSC221440
Fournisseur: INTERSCIENCE
Spécifications
- Description:BagRack® Slide 400, for 12× 400 ml bags
- W×D×H:210×355×225 mm
- Pk:1
Spécifications
À propos de cet article
BagRack® Slide enables the clean and methodical storage of 12 bags with samples. The BagRack® Slide allows the user to slide the bag from the side for insertion and also for access for pipetting.
- All stainless steel
- Autoclavable
- Stackable
This rack is compatible with pre-enrichment of the sample for the detection of pathogens bacteria such as listeria or salmonella.
Compatible with:
- BagFilter® Pipet & Roll for easy pipetting and quick and clean disposal, avoids cross contaminations from the pipet
- BagFilter® Roll for quick and clean disposal
- BagClip® and BagFilter® Pipet for easy pipetting
- BagClip® and standard 400 blender bags