Order Entry
Belgium
ContactUsLinkComponent
VWR® VENTI-Line® Prime, Drying Ovens with Forced Convection
VWR® VENTI-Line® Prime, Drying Ovens with Forced Convection
Supplier:  VWR Collection
Certificates
undefined
VWR® VENTI-Line® Prime, Drying Ovens with Forced Convection
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 466-0603
  • 466-0605
  • 466-0604
  • Model:
  • VL 56 Prime
  • VL 180 Prime
  • VL 112 Prime
  • Temperature fluctuation (time):
  • ±0,2 °C @ 150 °C
  • ±0,2 °C @ 150 °C
  • ±0,2 °C @ 150 °C
  • Temperature range:
  • 50…300 °C
  • 50…300 °C
  • 50…300 °C
  • Temperature variation (spatial):
  • ±2,0 °C @ 150 °C
  • ±2,5 °C @ 150 °C
  • ±2,3 °C @ 150 °C
  • Capacity:
  • 56 L
  • 180 L
  • 112 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 2 (5)
  • 3 (9)
  • 2 (7)
  • Max. load per shelf:
  • 25 kg
  • 25 kg
  • 25 kg
  • Max. chamber workload:
  • 50 kg
  • 75 kg
  • 50 kg
  • Int. W×D×H:
  • 400×360×390 mm
  • 470×560×720 mm
  • 460×450×540 mm
  • Ext. W×D×H:
  • 590×600×700 mm
  • 650×760×1030 mm
  • 650×700×850 mm
  • Nominal power consumption:
  • 1700 W
  • 2500 W
  • 2500 W
  • Weight:
  • 53 kg
  • 87 kg
  • 66 kg

Specifications

Related Information

Frequently Bought Together