Order Entry
Belgium
ContactUsLinkComponent
Avantor® Hichrom PEEKsil™, Tubing Sleeves, PEEK, MicroTight
Avantor® Hichrom PEEKsil™, Tubing Sleeves, PEEK, MicroTight
Catalog # HICHHI-171
Supplier:  Avantor
undefined
Avantor® Hichrom PEEKsil™, Tubing Sleeves, PEEK, MicroTight
Catalog # HICHHI-171
Supplier:  Avantor

Specifications

  • Ext.Ø:
    0,635 mm
  • Ø int.:
    0,395 mm
  • Colour:
    Green
  • Description:
    Fits tubing O.D. 340 - 380 µm
  • Pk:
    10
  • Pressure:
    276 bar

Specifications

About this item

PEEK.

  • Colour-coded for easy Int.Ø identification
  • Temperature stable up to 125 °C

These tubing sleeves are used with MicroTight fittings to connect capillary tubing. The Int.Ø of the sleeve should be 0,001 to 0,002" larger than the Ext.Ø of the capillary tubing.