Brush for test tubes and glassware, with joint
Catalog # REIT24000001
Supplier: REITENSPIESS BUERSTEN
Specifications
- Bristle material:Hog bristle
- Description:Joint glassware brush, with fallow bristles
- Seq:10
- Total length:440 mm
- Environmentally Preferable:
- Brush head length:50 mm
- Pk:10
Specifications
About this item
Brush with natural bristles and joint.