Order Entry
Belgium
ContactUsLinkComponent
Zero air generator, Precision Zero Air 30 L
Zero air generator, Precision Zero Air 30 L
Catalog # PEAK60-0030
Supplier:  PEAK SCIENTIFIC
undefined
Zero air generator, Precision Zero Air 30 L
Catalog # PEAK60-0030
Supplier:  PEAK SCIENTIFIC

Specifications

  • Flow rate:
    30 l/min
  • Seq:
    04
  • W×D×H:
    380×540×405 mm
  • Pk:
    1
  • Type:
    Precision Zero Air 30L

Specifications

About this item

The Precision Zero Air generators are designed specifically to supply clean, dry, hydrocarbon-free air to be used as flame support gas for GC at both standard and trace detection limits.

  • Integrates seamlessly with other Precision units
  • Hydrocarbon content <0,05 ppm for market leading purity
  • Minimum lifetime maintenance, no expensive catalyst chamber replacements
  • Avoid risk of contaminants entering the system (when switching out empty cylinders)
  • Compatible with Precision Air Compressor
  • 1 year comprehensive on-site warranty

As with all Precision series generators, Zero Air benefits from a compact and modular, stackable design, minimizing the total footprint required for GC gas supply, and providing flexibility to add or remove modules as your laboratory requirements evolve over time.

Inlet pressure: 6,2 to 10 bar

Outlet pressure: 6,8 bar

Weight: 41 kg

Certifications: Conforms with: Low Voltage Directive 2014/35/EU: Low Voltage Directive 2014/35/EU.
EN 61010-1: 2010 Safety Requirements for Electrical Equipment for Measurement, Control and Laboratory Use.
Electromagnetic Compatibility Directive 2014/30/EU.
EN 61326-1: 2013 Electrical Equipment for Measurement, Control and Laboratory Use – EMC Requirements.
FCC47 CFR Part 15 Class B.