Order Entry
Belgium
ContactUsLinkComponent
 
Centrifuges, Multifuge™ X4/X4R Pro
 
undefined
Centrifuges, Multifuge™ X4/X4R Pro
 
 

 

  • Catalog No:
  • 521-2736
  • 521-2735
  • 521-2730
  • 521-2739
  • 521-2728
  • 521-3499
  • Model:
  • Multifuge™ X4 Pro
  • Multifuge™ X4R Pro
  • Multifuge™ X4R Pro
  • Multifuge™ X4 Pro
  • Multifuge™ X4 Pro
  • Multifuge™ X4R Pro
  • Max. capacity - fixed angle rotor:
  • 6×250 ml (F14-6×250LE rotor)
  • 6×250 ml (F14-6×250LE rotor)
  • 6×250 ml (F14-6×250LE rotor)
  • 6×250 ml (F14-6×250LE rotor)
  • 6×250 ml (F14-6×250LE rotor)
  • 6×250 ml (F14-6×250LE rotor)
  • Max. capacity - swing-out rotor:
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • 4×1000 ml (TX-1000 rotor)
  • Max. speed - fixed angle rotor:
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • 15200 min⁻¹ (F21-48×2, Microliter 48×2 or Microliter 30×2)
  • Max. speed - swing-out rotor:
  • 6000 min⁻¹ (BIOShield 1000A rotor)
  • 6000 min⁻¹ (BIOShield 1000A rotor)
  • 6000 min⁻¹ (BIOShield 1000A rotor)
  • 6000 min⁻¹ (BIOShield 1000A rotor)
  • 6000 min⁻¹ (BIOShield 1000A rotor)
  • 6000 min⁻¹ (BIOShield 1000A rotor)
  • Max. RCF - fixed angle rotor:
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • 25830 ×g (Microlitre 30×2 rotor)
  • Max. RCF - swing-out rotor:
  • 7164 ×g (BIOShield 1000A rotor)
  • 7164 ×g (BIOShield 1000A rotor)
  • 7164 ×g (BIOShield 1000A rotor)
  • 7164 ×g (BIOShield 1000A rotor)
  • 7164 ×g (BIOShield 1000A rotor)
  • 7164 ×g (BIOShield 1000A rotor)
  • Temperature:
  • –11...+40 °C
  • –11...+40 °C
  • –11...+40 °C
  • Acceleration/braking profiles:
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • Control type:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Programs:
  • <100
  • <100
  • <100
  • <100
  • <100
  • <100
  • Timer:
  • 99 h, 59 min, 59 s; with continuous and customisable pulse
  • 99 h, 59 min, 59 s; with continuous and customisable pulse
  • 99 h, 59 min, 59 s; with continuous and customisable pulse
  • 99 h, 59 min, 59 s; with continuous and customisable pulse
  • 99 h, 59 min, 59 s; with continuous and customisable pulse
  • 99 h, 59 min, 59 s; with continuous and customisable pulse
  • Display:
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Full colour touch screen interface
  • Noise level:
  • <68 dB(A)
  • <64 dB(A)
  • <64 dB(A)
  • <68 dB(A)
  • <68 dB(A)
  • <64 dB(A)
  • Electrical:
  • 208/240 V, 50/60 Hz
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz
  • 208/240 V, 50/60 Hz
  • 208/240 V, 50/60 Hz
  • 208/230 V
  • W×D×H:
  • 566×690×362 mm
  • 746×690×361 mm
  • 746×690×361 mm
  • 566×690×362 mm
  • 566×690×362 mm
  • 746×690×361 mm
  • Weight:
  • 89 kg
  • 120 kg
  • 120 kg
  • 89 kg
  • 89 kg
  • 120 kg

 

 

 

Frequently Bought Together