Order Entry
Belgium
ContactUsLinkComponent
Nitrogen generators, Corona Nitrogen 1010
Nitrogen generators, Corona Nitrogen 1010
Catalog # PEAK81-4000
Supplier:  PEAK SCIENTIFIC
undefined
Nitrogen generators, Corona Nitrogen 1010
Catalog # PEAK81-4000
Supplier:  PEAK SCIENTIFIC

Specifications

  • Flow rate:
    5 L/min
  • Description:
    Nitrogen gas generator, 110 - 230 VAC
  • W×D×H:
    417×540×156 mm
  • Pk:
    1

Specifications

About this item

The Corona 1010 meet the specifications of the Thermo Scientific Corona Veo Charged Aerosol Detector. This system can be purchased as a single nitrogen unit for laboratories with an external air supply or with a stackable air compressor for laboratories without an external air supply.

  • Suitable for applications requiring high purity nitrogen
  • Available with or without an external compressor
  • Tried and tested membrane technology delivers laboratory-grade nitrogen
  • Gas is supplied on demand so generator works to your schedule
  • 1 year comprehensive on-site warranty

The Corona system is also suitable for a variety of applications, requiring up to 5 L/min nitrogen for LC, HPLC or UHPLC. Inlet pressure: 110 to 130 psi, Outlet pressure up to 80 psi.

Frequency: 50/60 Hz
Current: 0,03 A
Operating ambient temperature: 5 to 35 °C
Maximum altitude: 2000 m
Storage temperature: –20 to 60 °C
Maximum relative humidity: 80%
Weight: 12 kg

Certifications: Conforms with: Low Voltage Directive 2014/35/EU; EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use, Electromagnetic Compatibility Directive 2014/30/EU; EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use and FCC47 CFR Part 15 Class B Unintentional radiators; Conducted and Radiated emissions limits.