Order Entry
Belgium
ContactUsLinkComponent
VWR®, Triple-Display Thermometer with Alarm
VWR®, Triple-Display Thermometer with Alarm
Supplier:  VWR Collection
Certificates
undefined
VWR®, Triple-Display Thermometer with Alarm
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 620-2717
  • 620-2716
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C (–20…+40 °C), ±1,0 °C
  • ±0,5 °C (–20…+40 °C), ±1,0 °C
  • Operating temperature:
  • –20…+50 °C
  • –20…+50 °C
  • Probe cable length:
  • 3 m
  • 3 m
  • Battery type:
  • AAA (alkaline)
  • AAA (alkaline)
  • Battery life:
  • Approx. 12 months, without alarms
  • Approx. 12 months, without alarms
  • Protection class:
  • IP 20
  • IP 20
  • Housing material:
  • ABS
  • ABS
  • W×D×H:
  • 110×100×23 mm
  • 110×100×23 mm
  • Weight:
  • 120 g
  • 120 g

Specifications

Frequently Bought Together