Order Entry
Belgium
ContactUsLinkComponent
Microcentrifuge, 5420 (IVD marked)
Microcentrifuge, 5420 (IVD marked)
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
undefined
Microcentrifuge, 5420 (IVD marked)
Supplier:  EPPENDORF
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-2718
  • 521-2713
  • Model:
  • 5420
  • 5420
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 24× 1,5/2,0 ml
  • 24× 1,5/2,0 ml
  • Max. speed:
  • 15060 min⁻¹
  • 15060 min⁻¹
  • Max. RCF:
  • 21300 ×g
  • 21300 ×g
  • Acceleration/braking ramps:
  • 10/10
  • 10/10
  • Timer:
  • 10 s - 9:59 h, with continuous run function
  • 10 s - 9:59 h, with continuous run function
  • Noise level:
  • <56 dB(A)
  • <56 dB(A)
  • Power supply:
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • Power consumption:
  • 290 W
  • 290 W
  • W×D×H:
  • 240×350×220 mm
  • 240×350×220 mm
  • Weight:
  • 13 kg
  • 13 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

Specifications

Related Information

Product Information

Rotors

Product Information

Frequently Bought Together