Order Entry
Belgium
ContactUsLinkComponent
Ion chromatography and water purification system, PURELAB® Flex 5
Ion chromatography and water purification system, PURELAB® Flex 5
Catalog # ELGAPF5XXXXM1
Supplier:  ELGA LabWater
undefined
Ion chromatography and water purification system, PURELAB® Flex 5
Catalog # ELGAPF5XXXXM1
Supplier:  ELGA LabWater

Specifications

  • Flow rate:
    Up to 2 l/min
  • Description:
    PURELAB® Flex 5
  • Seq:
    02
  • Model:
    Purelab Flex 5
  • Bacteria:
    <1 CFU/10ml
  • Endotoxin:
    <0,001 EU/ml
  • Average daily needs:
    <10 l/day
  • Feed water:
    Potable tap water
  • Resistivity at +25 °C:
    18,2 MΩ.cm
  • TOC content:
    < 5 ppb
  • Weight:
    23 kg
  • W×D×H:
    236×470×900/1020 mm
  • Pk:
    1

Specifications

About this item

This all-in-one system is designed to couple directly with the Metrohm 941 Eluent Production Module. It has an integrated recirculation chamber that ensures a supply of ultrapure water (Type I) to Metrohm ion chromatographs that is guaranteed to be fresh.

  • Complete automation: No need to monitor eluent concentration make-up, no need to refill or to set reminders to refill the water
  • Integral built-in reservoir for pressureless ultrapure water supply
  • Closed system avoids eluent contamination due to water handling and exposure
  • Monitor water purity via USB datalog ensuring analytical performance during test batch
  • Prevent column clogging and increases column life: UV (185/254 nm) ensures bacteria and organics control
  • Stable retention times: no dissolved CO₂ in water prevents pH change
  • Enhanced detection limits through improved stability and purity
  • Simultaneous multi-usage: eluent generation, system rinsing and general laboratory work
  • Reduces eluent preparation to minimum compared to using bottled water