Order Entry
Belgium
ContactUsLinkComponent
Microscopy slide with 90° ground edges
Microscopy slide with 90° ground edges
Catalog # MARI1527120091
Supplier:  MARIENFELD
Microscopy slide with 90° ground edges
Catalog # MARI1527120091
Supplier:  MARIENFELD

Specifications

  • Description:
    Microscope slides, ground edges at 90°
  • L×W:
    120×75 mm
  • Material:
    Glass
  • Thickness:
    1 mm
  • Pk:
    25

Specifications

About this item

Microscopy slides with chamfered corners to reduce the risk of injuries.