Order Entry
Belgium
ContactUsLinkComponent
Temperature and humidity data logger, iLog
Temperature and humidity data logger, iLog
Catalog # ESCOED-EI-HS-D-32L
Supplier:  Askey Dataloggers
Temperature and humidity data logger, iLog
Catalog # ESCOED-EI-HS-D-32L
Supplier:  Askey Dataloggers

Specifications

  • Range:
    T: –40…+70 °C
    RH: 0 - 100 %
  • Resolution:
    T: 0,1 °C
    RH: 0,1 %
  • Data memory - No. of readings:
    32000
  • Description:
    Logger with detachable, customisable external sensor
  • Model:
    EI-HS-D-32-L
  • Battery life:
    2 years
  • Batteries:
    3.6V ½ AA lithium battery, user replaceable
  • Display:
    LCD
  • Response time:
    T90, 19 minutes in moving air
  • Software:
    ESCORT Console
    ESCORT Web Track
  • Weight:
    75 g
  • Accuracy:
    T: ±0,35 °C
    RH: ±3 %
  • Pk:
    1

Specifications

About this item

The iLog data loggers are designed for the monitoring of both temperature and humidity on sensitive products while supporting compliance requirements. It can be start with magnetic key swipe or at pre-defined time and stopped after pre-defined readings or timer.

  • Large LCD display with multi-functional viewing
  • Visual and audible alarms
  • Bookmark capabilities
  • Wide temperature range (high heat, ambient, refrigerated, frozen and dry ice)
  • Password protected
Certifications: IP 65 rated protection class.
Delivery: Product comes with two years of warranty.