Trapezium broom with lock system
Catalog # BSNC0773000
Supplier: Basan
Specifications
- Weight:530 g
- Description:Broom, 400×100 mm
- Head width:400 mm
- Pk:1
Specifications
About this item
Trapeze broom with lock system is made up of polypropylene, it is laminated with rubber sole to fit all the rough edges of the floor for effective cleaning.
- Interchangeable round pellets, for holding gauzes
- Universal joint allows the use of any handle from 20 to 24 mm
- Articulation lock ensures cleaning of walls and ceilings more comfortable