Compact automatic burettes, amber, Schellbach, BLAUBRAND®
Catalog # BRND23939
Supplier: Brand
Specifications
- Capacity:10 ml
- Seq:01
- Division:0,02 ml
- Pk:1
- Tolerance:0,02 ± ml
Specifications
About this item
Borosilicate glass 3.3 bottle, class AS, DE-M marking.
- Modular concept - all individual components are replaceable
- Fast to dismantle and easy to clean and repair
- Calibrated to deliver 'TD, Ex'
- Detachable PTFE stopcock
- Automatic zeroing and Schellbach stripe
Certifications: DIN EN ISO 385
Ordering information: Please order burette clamps, supports and rubber bellows separately.
Delivery information: Supplied as burette tube, stopcock with precision tip, filling tube (PVC, transparent), pump head and 2000 ml bottle.