Order Entry
Belgium
ContactUsLinkComponent
Cleaning swabs, double-ended, CONSTIX® SC-2
Cleaning swabs, double-ended, CONSTIX® SC-2
Catalog # CONTSC-2
Supplier:  CONTEC
undefined
Cleaning swabs, double-ended, CONSTIX® SC-2
Catalog # CONTSC-2
Supplier:  CONTEC

Specifications

  • Description:
    Swabs, double-ended, SC-2, head: 4,4×15,0 mm, handle Ø 2,5 mm
  • Length:
    77,5 mm
  • Seq:
    02
  • Shaft/head:
    Paper/cotton
  • Pk:
    3.750

Specifications

About this item

SC-2 double-ended round cotton swabs consist of high-quality, long staple-length cotton, tightly wrapped and shaped on both ends of high strength, wound paper handles.

  • Medium, round cotton ends
  • High-quality cotton fibers provide excellent particle entrapment and retention
  • Tightly wrapped head help maintain low levels of extractable residue
  • Heads are held to the handles using a methyl-cellulose binder

The high-quality cotton fibers provide exceptional sorbency of most solvents and solutions. The heads are very tightly wrapped and shaped using a methyl-cellulose binder which minimises fiber shedding. The SC series cotton swabs are absorbent to most common solvents including isopropyl alcohol and acetone, and are ideal for use with aqueous based solutions.

These swabs are Sanyo Huby brand swabs imported by Contec.

Packaging: Swabs are packaged 3750 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904