Sentry guard cartridges, XBridge™
: WATERS
XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12). The trifunctionally bonded C18 ligand provides with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed. The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent.
- Catalog No:
- WATE186003060
- WATE186003064
- WATE186003079
- WATE186003082
- WATE186003061
- Carbon load:
- 18%
- 18%
- 13%
- 13%
- 18%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Surface area:
- 185
- 185
- 185
- 185
- 185
- USP code:
- L7
- L7
- L1
- L1
- L7
Frequently Bought Together