Cold light source, LE 5210
Cold light source, LE.5210, 100 W, 320×115×215 mm, 3,8 kg
Catalog # EUMXLE5210
Supplier: EUROMEX
Jump to:
Product Details & Documents
This popular multifunctional cold light source contains a 100 W halogen light source.
- The intensity is adjustable and it has a built-in forced air cooling
- It has light source requires a light fibre conductor
- Single, double, triple self-sustaining and flexible versions available
Ideal for all kinds of applications in materials sciences, various industrial applications and for stereo microscopy.
Operating voltage: 100/110 or 230/240 or 250 V AC/12 V DC (50/60 Hz), luminous flex: 20000 lux. cooler temperature: 3000 K.
Specifications
- Model:LE.5210
- Weight:3,8 kg
- Description:Cold light source
- W×D×H:320×115×215 mm
- Output:100 W
- Cat. No.:EUMXLE5210
Accessories
Product Information
- Catalog #AvailabilityPrice
- Single arm light conductor, Gooseneck self-sustaining, Ø×L: 4×500 mmSingle arm light conductor, Gooseneck self-sustaining, Ø×L: 4×500 mmEUMXLE5213Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Dual arm light conductor, Gooseneck self-sustaining, Ø×L: 4×500 mmDual arm light conductor, Gooseneck self-sustaining, Ø×L: 4×500 mmEUMXLE5214Log in for availability1 * 1 ST
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



